Transfer pipettes
Ungraduated, 3,0 ml, 33 µl, 150 mm, -, Bulk
612-1755
: RATIOLAB
PE, disposable.
- Soft, elastic bulb
- Unbreakable, reduced risk of injury compared to glass
- Inert to biological fluids and most acids
- Graduated pipettes with clearly visible embossed graduations
- Sterile pipettes are gas-sterilised and individually packed
- Suitable for food contact
- Packed:Bulk
- Sterile:-
- Capacity:3,0 ml
- Description:Ungraduated
- Length:150 mm
- Seq:15
- Drop vol.:33 µl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



