Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Attached, 22 mm, PP, Foamed PE
Catalog # 548-2175
Supplier:   DWK Life Sciences
Scintillation vials, WHEATON®
Catalog # 548-2175
Supplier:  DWK Life Sciences
Scintillation vials, WHEATON®
Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Attached, 22 mm, PP, Foamed PE

Price
263,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    22 mm
  • Ø×H:
    27×61 mm
  • Septum:
    Foamed PE
  • Capacity:
    20,00 ml
  • Seq:
    01
  • Cap type:
    Attached