Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rectangular cover glasses

Rectangular cover glasses

24×30 mm, 0,13 - 0,16 mm
Catalog # 525-1310
Rectangular cover glasses
Catalog # 525-1310
Rectangular cover glasses
Rectangular cover glasses

24×30 mm, 0,13 - 0,16 mm

Price
76,40 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Cover glass D 263® M made of borosilicate glass.

  • Free from colour distortion and highly transparent
  • Excellent quality, low levels of inclusions, striae, bubbles and streaks
  • High spectral transmission, excellent flatness, optimum resistance to chemicals

Certifications: ISO 8255

Specifications
  • L×W:
    24×30 mm
  • Seq:
    005
  • Thickness:
    0,13 - 0,16 mm