Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Bath fluids

Kryo 51*, –50...+120 °C, >160 °C, >120 °C, Colourless, 10 l
  461-2884
 :   LAUDA
Bath fluids
  461-2884
 :  LAUDA
 :  
Bath fluids
Bath fluids

Kryo 51*, –50...+120 °C, >160 °C, >120 °C, Colourless, 10 l

 :  
 
1 020,00 €
   
1 * 10 L
 

Allow highly accurate thermostating, even at extreme temperatures.

  • Simple and safe handling, suitable for long term operation
  • Optimise thermostat life

* Denotes Silicone oil
** Only suitable for closed circuits

 

 

  • Pk:
    10 l
  • Colour:
    Colourless
  • Fire point:
    >160 °C
  • Flash point:
    >120 °C
  • Temperature range:
    –50...+120 °C
  • Type:
    Kryo 51*