Bath fluids
Kryo 20*, –20...+180 °C, >230 °C, >170 °C, Colourless, 10 l
Catalog # 461-2867
Supplier: LAUDA
Jump to:
Product Details & Documents
Allow highly accurate thermostating, even at extreme temperatures.
- Simple and safe handling, suitable for long term operation
- Optimise thermostat life
* Denotes Silicone oil
** Only suitable for closed circuits
Documents
Specifications
Specifications
- Pk:10 l
- Colour:Colourless
- Fire point:>230 °C
- Flash point:>170 °C
- Temperature range:–20...+180 °C
- Type:Kryo 20*



