Bath fluids
Kryo 20*, 0...180 °C, >288 °C, >252 °C, Colourless, 10 L
Catalog # 461-2866
Supplier: LAUDA
Jump to:
Product Details & Documents
Allow highly accurate thermostating, even at extreme temperatures.
- Simple and safe handling, suitable for long term operation
- Optimise thermostat life
* Denotes Silicone oil
** Only suitable for closed circuits
Specifications
Specifications
- Pk:10 L
- Colour:Colourless
- Fire point:>288 °C
- Flash point:>252 °C
- Temperature range:0...180 °C
- Type:Kryo 20*
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



