Order Entry
Belgium
Orders LinkContactUsLinkComponent
Magnetic stirring bar, PTFE, triangular

Magnetic stirring bar, PTFE, triangular

25 mm, 14 mm
Catalog # 442-9225
Supplier:   COWIE
Magnetic stirring bar, PTFE, triangular
Catalog # 442-9225
Supplier:  COWIE
Magnetic stirring bar, PTFE, triangular
Magnetic stirring bar, PTFE, triangular

25 mm, 14 mm

Price
16,80 €
Log in for availability
1 * 5 ST
Product Details & Documents

Magnetic stirring bar which is ideal for dissolving solids and mixing sediments due to the scraper-like action on the base of the container.

Documents

Specifications
  • Ø:
    14 mm
  • Length:
    25 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.