Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders, conical

Tissue grinders, conical

15 ml, 18×114 mm, 240 mm
Catalog # 432-1288
Supplier:   DWK Life Sciences
Tissue grinders, conical
Catalog # 432-1288
Supplier:  DWK Life Sciences
Tissue grinders, conical
Tissue grinders, conical

15 ml, 18×114 mm, 240 mm

Price
249,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass. Handheld homogeniser with conical surface, which allows initial size reduction, followed by passage through the cylindrical section for the final homogenisation step. Grinding efficiency is improved and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. Recommended for heart and lung tissues, as well for skin and plant tissues.

  • Clearance between pestle and tube is 0,1 to 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

 : Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Capacity:
    15 ml
  • Seq:
    04
  • Total length:
    240 mm
  • Ø ext.×length:
    18×114 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.