Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders, conical

Tissue grinders, conical

3 ml, 11×86 mm, 220 mm
Catalog # 432-1286
Supplier:   DWK Life Sciences
Tissue grinders, conical
Catalog # 432-1286
Supplier:  DWK Life Sciences
Tissue grinders, conical
Tissue grinders, conical

3 ml, 11×86 mm, 220 mm

Price
215,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass. Handheld homogeniser with conical surface, which allows initial size reduction, followed by passage through the cylindrical section for the final homogenisation step. Grinding efficiency is improved and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. Recommended for heart and lung tissues, as well for skin and plant tissues.

  • Clearance between pestle and tube is 0,1 to 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Capacity:
    3 ml
  • Seq:
    02
  • Total length:
    220 mm
  • Ø ext.×length:
    11×86 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.