Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders

Tissue grinders

Glass vessel only, 5 ml, 132 mm
Catalog # 432-1205
Supplier:   DELTALAB
Tissue grinders
Catalog # 432-1205
Supplier:  DELTALAB
Tissue grinders

Glass vessel only, 5 ml, 132 mm

Price
144,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Clearance between Glass vessel and appropriately sized plunger is approximately 200 µm.

Spécifications
  • Capacity:
    5 ml
  • Description:
    Glass vessel only
  • Seq:
    02
  • Total length:
    132 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.