Mortars, without pestles
20 ml, 32 mm, 50 mm
Catalog # 410-9326
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain with lip. Choice of glazed or unglazed grinding surface.
Certifications: Manufactured to DIN 12906.
Ordering information: Pestle must be ordered separately.
Specifications
- Ø int.:50 mm
- Capacity:20 ml
- Height:32 mm
- Seq:12



