Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mortars, without pestles

Mortars, without pestles

75 ml, 45 mm, 70 mm
Catalog # 410-9181
Mortars, without pestles
Catalog # 410-9181
Mortars, without pestles
Mortars, without pestles

75 ml, 45 mm, 70 mm

Price
55,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certifications: Manufactured to DIN 12906.

Ordering information: Pestle must be ordered separately.

Specifications
  • Ø int.:
    70 mm
  • Capacity:
    75 ml
  • Height:
    45 mm
  • Seq:
    03