Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Mortars, without pestles

1000 ml, 80 mm, 180 mm
Catalog # 410-9115
Mortars, without pestles
Catalog # 410-9115
Mortars, without pestles
Mortars, without pestles

1000 ml, 80 mm, 180 mm

Price
259,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certifications: Manufactured to DIN 12906.

Ordering information: Pestle must be ordered separately.

Specifications
  • Ø int.:
    180 mm
  • Capacity:
    1000 ml
  • Height:
    80 mm
  • Seq:
    20