Mortars, without pestles
400 ml, 65 mm, 130 mm
Catalog # 410-9113
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain with lip. Choice of glazed or unglazed grinding surface.
: Manufactured to DIN 12906.
: Pestle must be ordered separately.
Specifications
- Ø int.:130 mm
- Capacity:400 ml
- Height:65 mm
- Seq:18



