Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mortars, without pestles

Mortars, without pestles

170 ml, 55 mm, 90 mm
Catalog # 410-9112
Mortars, without pestles
Catalog # 410-9112
Mortars, without pestles
Mortars, without pestles

170 ml, 55 mm, 90 mm

Price
44,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certificeringen: Manufactured to DIN 12906.

Bestelinformatie: Pestle must be ordered separately.

Specifications
  • Ø int.:
    90 mm
  • Capacity:
    170 ml
  • Height:
    55 mm
  • Seq:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.