Storage Boxes, 96 Well
Storage box with lid and ID card, inserted with 96 well PP vessels, non sterile, 1,2 ml in each tube, PC
Catalog # 391-3726
Supplier: Greiner Bio-One
Aller à :
Product Details & Documents
The storage boxes are made of polycarbonate while the individual tubes are made of biologically inert polypropylene.
- Comes with a coding card, which enables proper storage of samples
- Temperature resistance of the polypropylene tubes from −80 °C to +121 °C provides for a broad range of applications
Spécifications
- Capacity:1,2 ml in each tube
- Description:Storage box with lid and ID card, inserted with 96 well PP vessels, non sterile
- Material:PC
- Seq:04
- Cat. No.:391-3726
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Low Manufacturing Impact



