Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampler, StickProof

Sampler, StickProof

Sampler, 410 mm, 25 mm, ≤50 ml
Catalog # 312-1176
Supplier:   BURKLE
Sampler, StickProof
Catalog # 312-1176
Supplier:  BURKLE
Sampler, StickProof
Sampler, StickProof

Sampler, 410 mm, 25 mm, ≤50 ml

Price
665,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel sampler for powders. The conical inlet allows for collection of different sample sizes, up to approximately 50 ml. Constructed without edges, grooves or crevices for easy cleaning. The sample is collected directly into the sampling bag which is held in place with the included clamp. StickProof borehole diameter 25 mm; chamber length 120 mm. Sampling bags: 170×120 mm for 400 ml.

  • Especially slender tip can be inserted easily and deeply
  • Electropolished surface
  • Variable sample size up to 50 ml
  • Stainless steel V4A (1.4404)/AISI 316 L

Delivery information: Complete with clamp and 100 sampling bags PE.

Specifications
  • Ø:
    25 mm
  • Volume:
    ≤50 ml
  • Description:
    Sampler
  • Length:
    410 mm
Accessories

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • 113-5415
    140 ml
    0,05
    80×120 mm
    Log in for availability
    1 * 100 ST - 13,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Packaging bags with closure (120×170 mm), 400 ml
    Packaging bags with closure (120×170 mm), 400 ml
    113-5414
    Log in for availability
    1 * 100 ST - 20,50 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • 113-5413
    6500 ml
    0,05
    300×400 mm
    Log in for availability
    1 * 100 ST - 54,80 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • 113-5412
    2500 ml
    0,05
    200×300 mm
    Log in for availability
    1 * 100 ST - 36,90 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • 113-5411
    1000 ml
    0,05
    160×220 mm
    Log in for availability
    1 * 100 ST - 27,00 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • BURK2348-0009
    4500 ml
    0,05
    250×350 mm
    Log in for availability
    1 * 100 ST - 47,80 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • BURK2348-0002
    80 ml
    0,05
    70×100 mm
    Log in for availability
    1 * 100 ST - 11,10 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • BURK2348-0007
    1500 ml
    0,05
    180×250 mm
    Log in for availability
    1 * 100 ST - 29,70 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • BURK2348-0004
    300 ml
    0,05
    100×150 mm
    Log in for availability
    1 * 100 ST - 16,20 €

Product Information

  • Catalog #
    Capacity
    Thickness
    Dimensions
    Availability
    Price
  • BURK2348-0001
    100 ml
    0,05
    60×130 mm
    Log in for availability
    1 * 100 ST - 11,70 €