Labels, control seals, close-it
Control seals, printed, Aluminium/paper, Black, 150×150 mm
Catalog # 312-1162
Supplier: BURKLE
Jump to:
Product Details & Documents
Designed to seal the holes in sacks or boxes created when samples are taken, the strong adhesive on the 'close-it' label allows adhesion to surfaces that are slightly moist, frozen or coated with powder. The aluminium backing creates a vapour barrier and seals the container hermetically.
- Adheres extremely firmly
- Can be written on
- Colour coded for easy recognition
: Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.
Specifications
- Colour:Black
- Description:Control seals, printed
- Dimensions:150×150 mm
- Material:Aluminium/paper



