Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas, micro

Double spatulas, micro

130 mm, 40 mm, 2 mm
Catalog # 231-0030
Supplier:   BOCHEM
Double spatulas, micro
Catalog # 231-0030
Supplier:  BOCHEM
Double spatulas, micro
Double spatulas, micro

130 mm, 40 mm, 2 mm

Price
2,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.

  • With round handle, one flat and one rounded end
  • Straight shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    130 mm
  • Seq:
    06
  • Blade width:
    2 mm
  • Blade length:
    40 mm