Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnel with short stem

Funnel with short stem

45 mm, 6 mm, 45 mm
Catalog # 221-1722
Supplier:   Kavalier
Funnel with short stem
Catalog # 221-1722
Supplier:  Kavalier
Funnel with short stem
Funnel with short stem

45 mm, 6 mm, 45 mm

Price
12,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass, grade 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    45 mm
  • Seq:
    04
  • Stem O-Ø:
    6 mm
  • Stem length:
    45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.