Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, powder

Funnels, powder

200 mm, 38 mm, 30 mm
Catalog # 221-1518
Supplier:   Kavalier
Funnels, powder
Catalog # 221-1518
Supplier:  Kavalier
Funnels, powder
Funnels, powder

200 mm, 38 mm, 30 mm

Price
110,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls. For transferring powdery materials. Also suitable for use with liquids. Funnel rim is ground and fire-polished.

Specifications
  • Funnel O-Ø:
    200 mm
  • Seq:
    09
  • Stem O-Ø:
    38 mm
  • Stem length:
    30 mm