Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Funnels, powder

160 mm, 35 mm, 30 mm
Catalog # 221-1517
Supplier:   Kavalier
Funnels, powder
Catalog # 221-1517
Supplier:  Kavalier
Funnels, powder
Funnels, powder

160 mm, 35 mm, 30 mm

Price
65,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls. For transferring powdery materials. Also suitable for use with liquids. Funnel rim is ground and fire-polished.

Specifications
  • Funnel O-Ø:
    160 mm
  • Seq:
    08
  • Stem O-Ø:
    35 mm
  • Stem length:
    30 mm