Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, powder

Funnels, powder

50 mm, 20 mm, 30 mm
Catalog # 221-1511
Supplier:   Kavalier
Funnels, powder
Catalog # 221-1511
Supplier:  Kavalier
Funnels, powder
Funnels, powder

50 mm, 20 mm, 30 mm

Price
29,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls. For transferring powdery materials. Also suitable for use with liquids. Funnel rim is ground and fire-polished.

Specifications
  • Funnel O-Ø:
    50 mm
  • Seq:
    01
  • Stem O-Ø:
    20 mm
  • Stem length:
    30 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.