Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

30,0 mm, 26,0 mm, 32,0 mm
Catalog # 217-9447
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-9447
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

30,0 mm, 26,0 mm, 32,0 mm

Price
3,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Ø bottom:
    26,0 mm
  • Ø top:
    32,0 mm
  • Height:
    30,0 mm
  • Seq:
    18