Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

120 ml, 53 mm, 78 mm
Catalog # 216-4303
Supplier:   DELTALAB
Jars with screw cap
Catalog # 216-4303
Supplier:  DELTALAB
Jars with screw cap
Jars with screw cap

120 ml, 53 mm, 78 mm

Price
144,00 €
Connexion Pour la disponibilité
1 * 300 ST
Product Details & Documents

White PP with yellow safety screw cap.

  • Excellent thermal and chemical resistance
  • Graduated
  • Airtight, liquid-tight

Ideal for transporting and storing biological materials, liquids, solutions and powdery materials.

Spécifications
  • Capacity:
    120 ml
  • Height:
    78 mm
  • Seq:
    06
  • Neck-Ø:
    53 mm