Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

60 ml, 45 mm, 60 mm
Catalog # 216-4302
Supplier:   DELTALAB
Jars with screw cap
Catalog # 216-4302
Supplier:  DELTALAB
Jars with screw cap
Jars with screw cap

60 ml, 45 mm, 60 mm

Price
209,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

White PP with yellow safety screw cap.

  • Excellent thermal and chemical resistance
  • Graduated
  • Airtight, liquid-tight

Ideal for transporting and storing biological materials, liquids, solutions and powdery materials.

Documents

Specifications
  • Capacity:
    60 ml
  • Height:
    60 mm
  • Seq:
    03
  • Neck-Ø:
    45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.