Sample container, with screw cap
60 ml, 66,1 mm, Transparent, Red, non sterile, with spoon, bulk
Catalog # 216-4049
Supplier: DELTALAB
Jump to:
Product Details & Documents
These PP sample containers are ideal for pneumatic transport of specimens with high safety closure biflex caps.
- Available without or with graduation (Moulded-in graduation each 5 ml)
- Good chemical resistance
- Good temperature resistance
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Packed:bulk
- Version:non sterile, with spoon
- Capacity:60 ml
- Colour:Transparent
- Height:66,1 mm
- Seq:05
- Cap colour:Red
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



