Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

60 ml, 66,1 mm, Transparent, Red, non sterile, bulk
Catalog # 216-4044
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # 216-4044
Supplier:  DELTALAB
Sample container, with screw cap
Sample container, with screw cap

60 ml, 66,1 mm, Transparent, Red, non sterile, bulk

Price
182,00 €
Log in for availability
1 * 600 ST
Product Details & Documents

These PP sample containers are ideal for pneumatic transport of specimens with high safety closure biflex caps.

  • Available without or with graduation (Moulded-in graduation each 5 ml)
  • Good chemical resistance
  • Good temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Packed:
    bulk
  • Version:
    non sterile
  • Capacity:
    60 ml
  • Colour:
    Transparent
  • Height:
    66,1 mm
  • Seq:
    03
  • Cap colour:
    Red
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.