Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

40 ml, 30 mm, 70 mm, Clear, PS
Catalog # 216-4040
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # 216-4040
Supplier:  DELTALAB
Sample container, with screw cap

40 ml, 30 mm, 70 mm, Clear, PS

Price
54,90 €
Log in for availability
1 * 100 ST
Product Details & Documents

Graduated containers made of PP or PS, with PE caps.

  • Good chemical resistance
  • Good temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    30 mm
  • Capacity:
    40 ml
  • Colour:
    Clear
  • Height:
    70 mm
  • Material:
    PS
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.