Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

30 ml, 25 mm, 90 mm, With spoon
Catalog # 216-4011
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # 216-4011
Supplier:  DELTALAB
Sample container, with screw cap

30 ml, 25 mm, 90 mm, With spoon

Price
15,90 €
Log in for availability
1 * 40 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Good chemical resistance
  • Good temperature resistance

Straight walled containers for sample collection, storage and transport.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    25 mm
  • Type:
    With spoon
  • Capacity:
    30 ml
  • Height:
    90 mm
  • Seq:
    04
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.