Sample containers with screw cap
90 ml, 54 mm, 62 mm, GL 56
Catalog # 216-3195
Supplier: VITLAB
Jump to:
Product Details & Documents
PFA, with PFA screw cap.
- Good chemical resistance
- Temperature resistant from −270 to +250 °C
For sample collection, storage and transport.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:54 mm
- Thread:GL 56
- Capacity:90 ml
- Height:62 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



