Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sample containers with screw cap

60 ml, 38 mm, 90 mm, GL 40
Catalog # 216-3194
Supplier:   VITLAB
Sample containers with screw cap
Catalog # 216-3194
Supplier:  VITLAB
Sample containers with screw cap
Sample containers with screw cap

60 ml, 38 mm, 90 mm, GL 40

Price
80,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, with PFA screw cap.

  • Good chemical resistance
  • Temperature resistant from −270 to +250 °C

For sample collection, storage and transport.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    38 mm
  • Thread:
    GL 40
  • Capacity:
    60 ml
  • Height:
    90 mm