Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container with snap-on cap

Sample container with snap-on cap

18 ml, 22 mm, 57 mm
Catalog # 216-3168
Supplier:   VITLAB
Sample container with snap-on cap
Catalog # 216-3168
Supplier:  VITLAB
Sample container with snap-on cap
Sample container with snap-on cap

18 ml, 22 mm, 57 mm

Price
57,30 €
Log in for availability
1 * 25 ST
Product Details & Documents

PP, transparent with clear PE-LD snap on cap.

  • Available in four sizes
  • Leakproof snap-on cap

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    22 mm
  • Capacity:
    18 ml
  • Height:
    57 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.