Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container with snap-on cap

Sample container with snap-on cap

5 ml, 20 mm, 25 mm
Catalog # 216-3162
Supplier:   VITLAB
Sample container with snap-on cap
Catalog # 216-3162
Supplier:  VITLAB
Sample container with snap-on cap
Sample container with snap-on cap

5 ml, 20 mm, 25 mm

Price
45,60 €
Log in for availability
1 * 25 ST
Product Details & Documents

PP, transparent with clear PE-LD snap on cap.

  • Available in four sizes
  • Leakproof snap-on cap

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    20 mm
  • Capacity:
    5 ml
  • Height:
    25 mm