Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Beakers, low form

5000 ml, 229 mm, 188 mm, 500 ml
  213-1645
 :   KARTELL
Beakers, low form
  213-1645
 :  KARTELL
Beakers, low form
Beakers, low form

5000 ml, 229 mm, 188 mm, 500 ml

 
52,90 €
   
1 * 1 ST
 

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

 : ISO 7056.

 
  • Ext.Ø:
    188 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    5000 ml
  • Height:
    229 mm
  • Seq:
    09