Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

3000 ml, 201 mm, 158 mm, 500 ml
Catalog # 213-1644
Supplier:   KARTELL
Beakers, low form
Catalog # 213-1644
Supplier:  KARTELL
Beakers, low form
Beakers, low form

3000 ml, 201 mm, 158 mm, 500 ml

Price
35,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

Certifications: ISO 7056.

Specifications
  • Ext.Ø:
    158 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    3000 ml
  • Height:
    201 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.