Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

500 ml, 119 mm, 87 mm, 10 ml
Catalog # 213-1641
Supplier:   KARTELL
Beakers, low form
Catalog # 213-1641
Supplier:  KARTELL
Beakers, low form
Beakers, low form

500 ml, 119 mm, 87 mm, 10 ml

Price
9,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

Certifications: ISO 7056.

Specifications
  • Ext.Ø:
    87 mm
  • Graduation Interval:
    10 ml
  • Capacity:
    500 ml
  • Height:
    119 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.