Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Test tubes, round bottom

6 ml, 75 mm, 11,6 mm, 0,60 mm, 10,2 mm
Catalog # 212-3317
Supplier:   DELTALAB
Test tubes, round bottom
Catalog # 212-3317
Supplier:  DELTALAB
Test tubes, round bottom

6 ml, 75 mm, 11,6 mm, 0,60 mm, 10,2 mm

Price
35,20 €
Log in for availability
1 * 250 ST
Product Details & Documents

Tubes are made of borosilicate or soda glass.

  • Good chemical resistance
  • Good temperature resistance

High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.

 

Specifications
  • Ext.Ø:
    11,6 mm
  • Ø int.:
    10,2 mm
  • Wall thickness:
    0,60 mm
  • Capacity:
    6 ml
  • Length:
    75 mm
  • Seq:
    02