Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Test tubes, round bottom

4 ml, 75 mm, 9,8 mm, 0,60 mm, 8,2 mm
Catalog # 212-3315
Supplier:   DELTALAB
Test tubes, round bottom
Catalog # 212-3315
Supplier:  DELTALAB
Test tubes, round bottom

4 ml, 75 mm, 9,8 mm, 0,60 mm, 8,2 mm

Price
109,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Tubes are made of borosilicate or soda glass.

  • Good chemical resistance
  • Good temperature resistance

High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.

 

Specifications
  • Ext.Ø:
    9,8 mm
  • Ø int.:
    8,2 mm
  • Wall thickness:
    0,60 mm
  • Capacity:
    4 ml
  • Length:
    75 mm
  • Seq:
    01