Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes, round bottom

Test tubes, round bottom

22 ml, 150 mm, 16 mm, 0,70 mm, 13,6 mm
Catalog # 212-3308
Supplier:   DELTALAB
Test tubes, round bottom
Catalog # 212-3308
Supplier:  DELTALAB
Test tubes, round bottom

22 ml, 150 mm, 16 mm, 0,70 mm, 13,6 mm

Price
88,30 €
Log in for availability
1 * 250 ST
Product Details & Documents

Tubes are made of borosilicate or soda glass.

  • Good chemical resistance
  • Good temperature resistance

High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.

Documents

Specifications
  • Ext.Ø:
    16 mm
  • Ø int.:
    13,6 mm
  • Wall thickness:
    0,70 mm
  • Capacity:
    22 ml
  • Length:
    150 mm
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.