Test and sample tubes
5 ml, 74,6 mm, 13 mm, 11 mm
Catalog # 212-3303
Supplier: DELTALAB
Jump to:
Product Details & Documents
Clear polystyrene (PS).
- Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
- Can be centrifuged up to 7500×g
- Tubes 212-3304 graduated to 2,5/5,0 and 10 ml; tubes 212-3302 graduated to 1,25 and 5,0 ml
Precision moulded sample tubes for a wide variety of applications. With round base. Non sterile.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:13 mm
- Ø int.:11 mm
- Capacity:5 ml
- Length:74,6 mm
- Seq:05



