Test and sample tubes
3 ml, 54,4 mm, 11,5 mm, 10 mm
Catalog # 212-3301
Supplier: DELTALAB
Jump to:
Product Details & Documents
Clear polystyrene (PS).
- Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
- Can be centrifuged up to 7500×g
- Tubes 212-3304 graduated to 2,5/5,0 and 10 ml; tubes 212-3302 graduated to 1,25 and 5,0 ml
Precision moulded sample tubes for a wide variety of applications. With round base. Non sterile.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:11,5 mm
- Ø int.:10 mm
- Capacity:3 ml
- Length:54,4 mm
- Seq:01
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



