Multipurpose containers
30 ml, With HDPE screw cap, 25,03 mm, 91,04 mm, conical bottom, skirted, without label, sterile, +
N° de catalogue 212-3164
Fournisseur: Greiner Bio-One
Jump to:
Product Details & Documents
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:25,03 mm
- Sterile:+
- Type:conical bottom, skirted, without label
- Version:sterile
- Capacity:30 ml
- Description:With HDPE screw cap
- Height:91,04 mm
- Seq:08



