Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Test tubes

5 ml, 75 mm, 12 mm
Catalog # 212-3140
   Low Manufacturing Impact
Supplier:   Greiner Bio-One
Test tubes
Catalog # 212-3140
Supplier:  Greiner Bio-One
   Low Manufacturing Impact
Test tubes
Test tubes

5 ml, 75 mm, 12 mm

Price
62,70 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

PS, clear or PP, transparent.

  • PP: good temperature resistance, good chemical resistance
  • PS: highly transparent, well suited to visual measurements
  • Matching push-in stoppers are optionally available
  • Can also be used as centrifuge tubes

Universal tubes for a wide range of laboratory and production applications.

Specifications
  • Ext.Ø:
    12 mm
  • Capacity:
    5 ml
  • Length:
    75 mm
  • Seq:
    08
  • Cat. No.:
    212-3140
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Environmentally Preferable:
    Low Manufacturing Impact