Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stools, Vinyl

Stools, Vinyl

Round seat with a chrome reinforced base, 590 - 830 mm, Castors, nylon, +, Chrome gas-lift column, with height adjustment
Catalog # 132-7810
Supplier:   Kango
Stools, Vinyl
Catalog # 132-7810
Supplier:  Kango
Stools, Vinyl
Stools, Vinyl

Round seat with a chrome reinforced base, 590 - 830 mm, Castors, nylon, +, Chrome gas-lift column, with height adjustment

Price
231,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stools with high density comfortable foam and vinyl coating.

  • Seat is surrounded by an edge protection strip
  • Ergonomically designed seat with slip-resistant surface
  • Available with castors or glides
  • Can also be equipped with a footring
  • Gas lift column with height adjustment and shock absorber
  • 5-branch scuff resistant reinforced base

Stools
Compact, polyvalent, easy to disinfect and easily adjustable
Round seats
Diameter of the seat: 300 mm

Documents

Specifications
  • Description:
    Round seat with a chrome reinforced base
  • Height:
    590 - 830 mm
  • Seq:
    39
  • Foot style:
    Castors, nylon
  • Foot ring:
    +
  • With:
    Chrome gas-lift column, with height adjustment