Sampling swabs
Sampling swabs, PP/cotton, 2,5 mm, 200 mm, -
Supplier: DELTALAB
Jump to:
Product Details & Documents
For safe sampling. Item 115-8250 is longer than conventional swabs and was designed to reach hard-to-reach areas. For example, suitable for use in gynaecology when used with a speculum to remove endocervical cells. Also ideal for veterinary medicine.
- All swabs have round, tight, tear-resistant heads to ensure perfect sampling without residues
Tip Ø: 5 mm
Attention: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:2,5 mm
- Sterile:-
- Description:Sampling swabs
- Length:200 mm
- Shaft/head:PP/cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



