Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling swabs

Sampling swabs

Wooden shafts (only), Wood, 2,2 ±0,3 mm, 147 ±0,3 mm, -
Catalog # 115-8231
Supplier:   DELTALAB
Sampling swabs
Catalog # 115-8231
Supplier:  DELTALAB
Sampling swabs
Sampling swabs

Wooden shafts (only), Wood, 2,2 ±0,3 mm, 147 ±0,3 mm, -

Price
25,90 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

For safe sampling. Item 115-8250 is longer than conventional swabs and was designed to reach hard-to-reach areas. For example, suitable for use in gynaecology when used with a speculum to remove endocervical cells. Also ideal for veterinary medicine.

  • All swabs have round, tight, tear-resistant heads to ensure perfect sampling without residues

Tip Ø: 5 mm

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ø:
    2,2 ±0,3 mm
  • Sterile:
    -
  • Description:
    Wooden shafts (only)
  • Length:
    147 ±0,3 mm
  • Seq:
    01
  • Shaft/head:
    Wood