Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Sample Containers, with Attached Lids

VWR®, Sample Containers, with Attached Lids

50 ml, PP, translucent, hinged lid, 31 mm, 78 mm
Catalog # 216-2625
Supplier:   VWR Collection
VWR®, Sample Containers, with Attached Lids
Catalog # 216-2625
Supplier:  VWR Collection
VWR®, Sample Containers, with Attached Lids
VWR®, Sample Containers, with Attached Lids

50 ml, PP, translucent, hinged lid, 31 mm, 78 mm

Price
173,00 €
Log in for availability
1 * 650 ST
Product Details & Documents

PP, translucent.

  • Can be used with one hand; the cap remains vertical when open
  • Very good chemical and temperature resistance
  • Aseptic

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Ext.Ø:
    31 mm
  • Capacity:
    50 ml
  • Description:
    PP, translucent, hinged lid
  • Height:
    78 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.