Samplers, PowderProof®
Product Details & Documents
Quality assurance starts with the inspection of incoming goods. An all-layer sample of bulk goods is no longer a problem with PowderProof®, the sampler for powders and granules.
- Many uses
- Stainless steel AISI 316L (1.4404)/AISI 301 (1.4310)
- Includes motor, two rechargeable batteries, fast charger, lance, spiral screw, bags, bag clip, and cleaning brush
- Additional spiral screws available as accessory
PowderProof® is the practically proven professional solution for mobile sampling of powders and granules. Different lances and augers can be attached to the robust drive unit and swapped without any problem. This modular design makes PowderProof® a versatile instrument for sampling powders and granules from drums, barrels, bags, or sacks.
Safe and reliable sampling is made even easier with useful accessories such as basket-enclosed bottles, sample bags, and close-it control seals.
PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums, or bags.
Documents
Specifications
- Ø:2 - 4 mm
- Description:Sampler, stainless steel V4A, with vertical lance, for granules from 2 up to 4 mm Ø
- Length:600 mm
- Seq:06
Accessories
Product Information
- Catalog #AvailabilityPrice
- Transport case
Product Information
- Catalog #CapacityThreadMaterialAvailabilityPrice
Product Information
- Catalog #AvailabilityPrice
- Packaging bags with closure (120×170 mm), 400 mlPackaging bags with closure (120×170 mm), 400 ml113-5414Log in for availability1 * 100 ST - 20,50 €
Product Information
- Catalog #AvailabilityPrice
- Clamp for sampling bags, Ø 25 mm
Product Information
- Catalog #AvailabilityPrice
- Basket for sample bottles 500 ml, Ø 84 mm, including holding ringBasket for sample bottles 500 ml, Ø 84 mm, including holding ringBURK5302-2055Log in for availability1 * 1 ST - 160,00 €
Product Information
- Catalog #AvailabilityPrice
- Basket for sample bottles 1000 ml, Ø 100 mm, including holding ringBasket for sample bottles 1000 ml, Ø 100 mm, including holding ringBURK5302-2105Log in for availability1 * 1 ST - 203,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



