Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, PowderProof®

Samplers, PowderProof®

Sampler, stainless steel V4A, with vertical lance, for powders up to 2 mm Ø, 1200 mm, 2 mm
Catalog # 300-0198
Supplier:   BURKLE
Samplers, PowderProof®
Catalog # 300-0198
Supplier:  BURKLE
Samplers, PowderProof®
Samplers, PowderProof®

Sampler, stainless steel V4A, with vertical lance, for powders up to 2 mm Ø, 1200 mm, 2 mm

Price
4 080,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Quality assurance starts with the inspection of incoming goods. An all-layer sample of bulk goods is no longer a problem with PowderProof®, the sampler for powders and granules.

  • Many uses
  • Stainless steel AISI 316L (1.4404)/AISI 301 (1.4310)
  • Includes motor, two rechargeable batteries, fast charger, lance, spiral screw, bags, bag clip, and cleaning brush
  • Additional spiral screws available as accessory

PowderProof® is the practically proven professional solution for mobile sampling of powders and granules. Different lances and augers can be attached to the robust drive unit and swapped without any problem. This modular design makes PowderProof® a versatile instrument for sampling powders and granules from drums, barrels, bags, or sacks.

Safe and reliable sampling is made even easier with useful accessories such as basket-enclosed bottles, sample bags, and close-it control seals.

PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums, or bags.

Spécifications
  • Ø:
    2 mm
  • Description:
    Sampler, stainless steel V4A, with vertical lance, for powders up to 2 mm Ø
  • Length:
    1200 mm
  • Seq:
    04
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Connexion Pour la disponibilité
    1 * 1 ST - 202,00 €

Informations sur le produit

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 300-0174
    500 ml
    50 mm
    LDPE
    Connexion Pour la disponibilité
    1 * 1 ST - 5,80 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Packaging bags with closure (120×170 mm), 400 ml
    Packaging bags with closure (120×170 mm), 400 ml
    113-5414
    Connexion Pour la disponibilité
    1 * 100 ST - 20,50 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Clamp for sampling bags, Ø 25 mm
    Clamp for sampling bags, Ø 25 mm
    BURK5338-0001
    Connexion Pour la disponibilité
    1 * 1 ST - 30,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
    Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
    BURK5302-2055
    Connexion Pour la disponibilité
    1 * 1 ST - 160,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
    Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
    BURK5302-2105
    Connexion Pour la disponibilité
    1 * 1 ST - 203,00 €